Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
CUTLINE 882899 HSS-E STUB DRILL SHORT 1.80 MM
CUTLINE 882899 HSS-E STUB DRILL SHORT 1.80 MM
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
882899
rubix:
209A0952
Product details
Technical specifications
Product details : CUTLINE 882899 HSS-E STUB DRILL SHORT 1.80 MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.63
excl. VAT
/
Each
£
1.96
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00396 003.200 GT80/100 COATED DRILLS 9003960032000
DORMER A00213/64 JOBBER DRILL 13/64 INCH 5967372
SPARTEX 863973 3.9 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
TITEX A3143-0.55 MICRO PREC DRILL 5062889
GUHRING 00245 020.400 STANDARD HSS DRILLS 9002450204000
GUHRING 00205 000.380 UNIVERSAL HSS DRILLS 9002050003800
TITEX A1547-2.2 JOBBER DRILLS HSS/HSS-E 5062168
GUHRING 00605 007.200 HSS/HSCO COATED DRILLS 9006050072000
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 10.3 860992
TITEX A1222-NO11 DEEP HOLE DRILLS HSS-E TYPE UFL 5059351
GISS CUTLINE TCT7.0 7.00MM TCT HSS DRILL
GISS CUTLINE TCT29/64 29/64 TCT HSS DRILL
TITEX A1211-3.45 JOBBER DRILLS HSS/HSS-E 5058724
DORMER A1251/2X250 SERIES DRILL 1/2 INCH X 250 MM 5968857
DORMER A5108.6 JOBBER DRILL 8.60 MM 5970410