References
Dormer:A0224.6
Rubix:1198193
Manufacturer :5967130
EAN:7320760589267





Technical specifications
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
Product details : DORMER A022 HSS TIN STUB DRILL 4.6MM
Applications
Technical specifications
Attributes
| Drilling diameter | 4.6 mm |
|---|---|
| Total length | 58 mm |
| Length of cut | 24 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 4.6 mm |
Show UNSPSC/ECL@SS
£ 3.40 excl. VAT
/ Each
£ 4.08 incl. VAT
- Usually arrives within 14 working days