Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX DA110-08-07.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506488
TITEX DA110-08-07.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506488
HSS twist drills
References
walter titex:
DA110-08-07.300U0-WZ90AJ
rubix:
357A2591
manufacturer :
7506488
ean:
4031132425245
Technical specifications
Drilling diameter
8.9
mm
Total length
125
mm
Product details
Technical specifications
Product details : TITEX DA110-08-07.300U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506488
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2874in
Technical specifications
Attributes
Drilling diameter
8.9
mm
Total length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.68
excl. VAT
/
Each
£
5.62
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A10013.9 JOBBER DRILL 13.90 MM 5967363
GUHRING 00605 004.250 HSS/HSCO COATED DRILLS 9006050042500
TITEX A1211-1.22 JOBBER DRILLS HSS/HSS-E 5058484
TITEX A1222-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5059528
TITEX A1211-14.75 JOBBER DRILLS HSS/HSS-E 5058633
GUHRING 02047 002.600 GT80/P2000 HSCO DRILLS 9020470026000
GUHRING 00205 005.050 UNIVERSAL HSS DRILLS 9002050050500
DORMER A1259.0X400 SERIES DRILL 9.00 MM X 400 MM 5969000
DEWALT DT9525-QZ SDS MASONRY DRILL 7 X 160MM
GUHRING 00534 007.800 DRILLS OTHER 9005340078000
GUHRING 00223 000.850 TWIST DRILLS
TITEX A1211TIN-10 JOBBER DRILLS HSS/HSS-E 5058898
GUHRING 00209 006.100 HSS/HSCO COATED DRILLS 9002090061000
GUHRING 00657 010.000 HSS/HSCO COATED DRILLS 9006570100000
DORMER A9778.0X305 DRILL 8.00 MM 5973172