TITEX DA110-08-07.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506491
HSS twist drills
See technical informationReferences
Walter Titex:DA110-08-07.600U0-WZ90AJ
Rubix:357A2593
Manufacturer :7506491
EAN:4031132425276

Technical specifications
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
Product details : TITEX DA110-08-07.600U0-WZ90AJ JOBBER DRILLS HSS/HSS-E 7506491
HSS twist drills DA110-08-16.000U0-WZ90AJ
HSS twist drills • Perform • DIN 338 • 8xD • Cylindrical shank • point angle 118° • Dc=0.2992in
Technical specifications
Attributes
| Drilling diameter | 7.6 mm |
|---|---|
| Total length | 117 mm |
| Length of cut | 62 mm |
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ Each
£ 6.72 incl. VAT
- Usually arrives within 14 working days