References
Dormer:A0229.2
Rubix:1198228
Manufacturer :5966911
EAN:7320760589779





Technical specifications
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
Product details : DOR HSS-TIN STUB DRILL 9.2
Applications
Technical specifications
Attributes
| Drilling diameter | 9.2 mm |
|---|---|
| Total length | 84 mm |
| Length of cut | 40 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 9.2 mm |
Show UNSPSC/ECL@SS
£ 144.50 excl. VAT
/ 10 pieces
£ 173.40 incl. VAT
- Usually arrives within 14 working days