Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
BOSCH HSS-G JOBBER DRILL 6MM 2608595066 PK10
BOSCH HSS-G JOBBER DRILL 6MM 2608595066 PK10
HSS helicoidal drill bit with tapered tail Bosch
References
bosch:
2608595066
rubix:
4531946
manufacturer :
2 608 595 066
ean:
3165140290661
Technical specifications
Drilling diameter
6
mm
Total length
93
mm
Length of cut
57
mm
Product details
Technical specifications
Product details : BOSCH HSS-G JOBBER DRILL 6MM 2608595066 PK10
Technical specifications
Attributes
Drilling diameter
6
mm
Total length
93
mm
Length of cut
57
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.10
excl. VAT
/
Each
£
18.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER A130 HSS TAPER SHANK DRILL 51/64 INCH
DORMER A13045/64 DRILL 45/64 INCH 5969255
GUHRING 00566 016.000 TWIST DRILLS
DORMER A13011.5 DRILL 11.50 MM 5968987
TITEX A4611-22 TURNING INSERTS NEGATIVE 5066245
ROEBUCK 20-325-941 HSS TAPER SHANK DRILL 41/64 INCH
TITEX A4611-24 JOBBER DRILLS HSS/HSS-E 5066249
TITEX A4244-10.5 JOBBER DRILLS HSS/HSS-E 5065826
TITEX A4611-10.5 JOBBER DRILLS HSS/HSS-E 5066222
ROEBUCK 20-325-949 HSS TAPER SHANK DRILL 49/64 INCH
DORMER A13043.0 DRILL 43.00 MM 5969217
GUHRING 00345 018.500 HSS/HSCO COATED DRILLS 9003450185000
GUHRING 00620 019.000 TWIST DRILLS
DORMER A13018.0 DRILL 18.00 MM 5969066
GUHRING 00662 021.000 EXTRA COATED DRILLS 9006620210000