Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
ROEBUCK A130916 221025 HSS TAPER SHANK DRILL 9/16 INCH
ROEBUCK A130916 221025 HSS TAPER SHANK DRILL 9/16 INCH
HSS helicoidal drill bit with tapered tail Unbranded
References
unbranded:
LTSD/560
rubix:
221025
Technical specifications
Total length
212
mm
Length of cut
114
mm
Taper shank
MT2
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A130916 221025 HSS TAPER SHANK DRILL 9/16 INCH
Fractional
Technical specifications
Attributes
Total length
212
mm
Length of cut
114
mm
Taper shank
MT2
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.89
excl. VAT
/
Each
£
37.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HSS TAPER SHANK DRILL 26.00MM
DORMER A13018.0 DRILL 18.00 MM 5969066
DORMER A13033.5 DRILL 33.50 MM 5969580
DORMER A1301.1/8 DRILL 1.1/8 INCH 5969088
DORMER A130 HSS TAPER SHANK DRILL 13.5MM
DORMER A13031/64 DRILL 31/64 INCH 5969557
GUHRING 00620 014.000 DRILLS OTHER 9006200140000
GUHRING 00293 038.000 DRILLS OTHER 9002930380000
GUHRING 00345 005.000 TWIST DRILL HSCO 5MM 345 TYPE N MK-1
TITEX A4611-14 JOBBER DRILLS HSS/HSS-E 5066229
GUHRING 00566 016.000 TWIST DRILLS
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 12 863892
GUHRING 00345 016.500 HSS/HSCO COATED DRILLS 9003450165000
GUHRING 00526 016.500 TWIST DRILLS
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 26 863914