Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
HSS helicoidal drill bit with tapered tail
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 26 863914
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 26 863914
Drill - HSS - Morse Taper Shank Drill
References
giss cutline:
863914
rubix:
863914
Technical specifications
Drilling diameter
26
mm
Total length
286
mm
Length of cut
165
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE DRILL - HSS MORSE TAPER SHANK MM 26 863914
Morse Taper Shank Drill
Technical specifications
Attributes
Drilling diameter
26
mm
Total length
286
mm
Length of cut
165
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.89
excl. VAT
/
Each
£
100.67
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608585517 TWIST DRILL BITS 9.3MM 125MM OAL HSS PLAIN SHANK PK5
GUHRING 00351 013.000 DRILLS OTHER 9003510130000
GUHRING 00345 027.000 HSS/HSCO COATED DRILLS 9003450270000
ROEBUCK HSS TAPER SHANK DRILL 20.00MM
GUHRING 00542 014.500 DRILLS OTHER 9005420145000
DORMER A13028.0 DRILL 28.00 MM 5969597
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 27 863915
CUTLINE DRILL - HSS MORSE TAPER SHANK MM 15 863898
GUHRING 00623 010.000 DRILLS OTHER 9006230100000
GUHRING 00351 014.000 DRILLS OTHER 9003510140000
TITEX A4611-21.5 JOBBER DRILLS HSS/HSS-E 5066244
DORMER A130 HSS TAPER SHANK DRILL 7.7MM
DORMER A13015.0 DRILL 15.00 MM 5968946
DORMER A13046.0 DRILL 46.00 MM 5969261
DORMER A13013.8 DRILL 13.80 MM 5968931