Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK D50013 COMBINATION AUGER BIT 13MM
ROEBUCK D50013 COMBINATION AUGER BIT 13MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
D50013
rubix:
217433
Technical specifications
Drilling diameter
13
mm
Total length
200
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK D50013 COMBINATION AUGER BIT 13MM
Standard series
Technical specifications
Attributes
Drilling diameter
13
mm
Total length
200
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.75
excl. VAT
/
Each
£
11.70
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1148-NO30 DEEP HOLE DRILLS HSS-E TYPE UFL 5057073
GUHRING 00205 014.300 TWIST DRILLS 14.300 MM
GUHRING 05519 006.000 TWIST DRILLS
TITEX A1247-NO26 JOBBER DRILLS HSS/HSS-E 5060467
GUHRING 00243 008.000 TWIST DRILLS
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4.4 861058
GUHRING 00617 001.450 HSS/HSCO COATED DRILLS 9006170014500
GUHRING 00605 001.550 TWIST DRILLS
TITEX A3143-0.09 MICRO DRILLS HSS 5062843
GUHRING 00209 005.000 HSS/HSCO COATED DRILLS 9002090050000
GUHRING 00652 004.050 GT80/100 COATED DRILLS 9006520040500
GUHRING 00211 001.400 TWIST DRILLS
TITEX A1149XPL-1.7 DEEP HOLE DRILLS HSS-E 5236370
TITEX A1211TIN-3.1 JOBBER DRILLS HSS/HSS-E 5058922
GUHRING 00669 001.000 TWIST DRILLS