Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A1204.2 HSS STUB DRILL 4.20MM
ROEBUCK A1204.2 HSS STUB DRILL 4.20MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LSD/042
rubix:
220100
Technical specifications
Drilling diameter
4.2
mm
Total length
55
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A1204.2 HSS STUB DRILL 4.20MM
Stub drills manufactured from High Speed Steel to DIN 1897. With black finish and 118⁰ point angle. For general engineering use.
Technical specifications
Attributes
Drilling diameter
4.2
mm
Total length
55
mm
Din standard
DIN 1897
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.47
excl. VAT
/
Each
£
0.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO DRILL .27
DORMER A62012.5 6499957
GUHRING 00205 003.120 UNIVERSAL HSS DRILLS 9002050031200
GUHRING 09651 003.900 TWIST DRILL HSS 3.900 MM DIN 338 TYPE N TIN
FACOM GRND DRILL 222A.T5,5
GUHRING 00653 020.000 TWIST DRILLS
GUHRING 00245 006.400 STANDARD HSS DRILLS 9002450064000
CUTLINE DRILL - HSS JOBBER ZIRKO MM 3.1 861045
DORMER A9761.5 DRILL 1.50 MM 5972589
GUHRING 00226 020.000 HSS/HSCO COATED DRILLS 9002260200000
DORMER A92019.0 STUB DRILL 19.00 MM 5972202
CUTLINE DRILL - HSS CO5% JOBBER MM 1 845846
GUHRING 00205 000.520 TWIST DRILLS 0.520 MM
GUHRING 02047 004.900 GT80/P2000 HSCO DRILLS 9020470049000
GUHRING 00257 040.000 TWIST DRILLS