References
Walter Titex:A1211TIN-12
Rubix:276A2668
Manufacturer :5058903
EAN:4031132078830

Technical specifications
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
Product details : TITEX A1211TIN-12 JOBBER DRILLS HSS/HSS-E 5058903
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 12 mm |
|---|---|
| Total length | 151 mm |
| Length of cut | 101 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Ratio of diameter to length of drill hole | 12/151 ≈ 0,079 (≈ 1:12,58) |
| Direction of cutting | right |
| Body material | hss |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 29.64 excl. VAT
/ Each
£ 35.57 incl. VAT
- Usually arrives within 14 working days