Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-080 HSS EXTRA LENGTH DRILL 8.0MM
ROEBUCK 20-825-080 HSS EXTRA LENGTH DRILL 8.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-080
rubix:
026968
Technical specifications
Drilling diameter
8
mm
Total length
250
mm
Length of cut
160
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-080 HSS EXTRA LENGTH DRILL 8.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
8
mm
Total length
250
mm
Length of cut
160
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.17
excl. VAT
/
Each
£
21.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00549 004.200 TWIST DRILL HSS 4.200MM TYPE GT 100
DORMER HSS DRILL 17.0 A95217.0
GUHRING 00619 009.600 DRILLS OTHER 9006190096000
ROEBUCK S12.0X160 SDS-PLUS DRILL BIT 12 X 160MM
TITEX A1244-1/4IN JOBBER DRILLS HSS/HSS-E 5060316
GUHRING 00205 004.300 TWIST DRILLS 4.300 MM
GUHRING 00206 002.500 HSS/HSCO COATED DRILLS 9002060025000
GUHRING 00619 004.000 TWIST DRILLS
DORMER A90018.5 5971389
TITEX A1249XPL-2 DEEP HOLE DRILL 5236523
DORMER A10017/64 JOBBER DRILL 17/64 INCH 5967404
GUHRING 00207 015.000 HSS/HSCO COATED DRILLS 9002070150000
DORMER A9788.0X390 DRILL 8.00 MM 5973250
GUHRING 00223 005.150 TWIST DRILLS
DORMER A022 HSS TIN STUB DRILL 14.5MM