Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A11014 220687 HSS LONG SERIES DRILL 1/4 INCH
ROEBUCK A11014 220687 HSS LONG SERIES DRILL 1/4 INCH
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LLSD/195
rubix:
220687
Technical specifications
Total length
148
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A11014 220687 HSS LONG SERIES DRILL 1/4 INCH
Fractional
Technical specifications
Attributes
Total length
148
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.17
excl. VAT
/
Each
£
8.60
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GUHRING 00301 000.590 HSS/HSCO COATED DRILLS 9003010005900
DORMER A9764.2X175 DRILL 4.20 MM 5973284
DOR HSS-TIN STUB DRILL 3.9
DEWALT DT5038-QZ EXTREME METAL DRILL BIT 3.0MM PACK OF 2
DORMER A1178.4 STUB DRILL 8.40 MM 5968161
DORMER A10814.0 JOBBER DRILL 14.00 MM 5968269
TITEX A1148-1/8IN DEEP HOLE DRILLS HSS-E TYPE UFL 5057123
DORMER A0025.1 JOBBER DRILL 5.10 MM 5967263
TITEX A1544-7.6 JOBBER DRILLS HSS/HSS-E 5062126
GUHRING 00206 001.020 TWIST DRILLS
DORMER A100N39 JOBBER DRILL N39 5967035
TITEX A1211-0.96 JOBBER DRILLS HSS/HSS-E 5058458
GUHRING 00219 004.200 HSS/HSCO COATED DRILLS 9002190042000
DORMER A00211.0 JOBBER DRILL 11.00 MM 5966886
TITEX A1211-6.55 JOBBER DRILLS HSS/HSS-E 5058807