Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 22-399-504 CENTRE DRILL LONG SERIES BS 4
ROEBUCK 22-399-504 CENTRE DRILL LONG SERIES BS 4
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
22-399-504
rubix:
9848444
Technical specifications
Drilling diameter
4
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 22-399-504 CENTRE DRILL LONG SERIES BS 4
Countersink angle 60° point geometry 120°.
Technical specifications
Attributes
Drilling diameter
4
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.53
excl. VAT
/
Each
£
13.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX A1244-4.2 JOBBER DRILL 5060383
GUHRING 05523 011.110 TWIST DRILL HSCO 11.110MM TYPE GU 500 DZ BRIGHT
GUHRING 00205 001.920 UNIVERSAL HSS DRILLS 9002050019200
GUHRING 01259 004.200 TWIST DRILLS
CUTLINE DRILL - HSS LONG SERIES MM 7.4 861362
DORMER A1205/16 STUB DRILL 5/16 INCH 5968496
DORMER A0025/8 JOBBER DRILL 5/8 INCH 5967303
CUTLINE DRILL - HSS JOBBER ZIRKO MM 10.9 861123
TITEX A1222-9.8 DEEP HOLE DRILL 5059546
ROEBUCK HSS BLACKSMITHS DRILL 16.5MM
TITEX A1154TFT-9.1 DRILLS TYP VA INOX 5200154
GUHRING 00235 004.200 TWIST DRILLS
GUHRING 00208 003.900 HSS/HSCO COATED DRILLS 9002080039000
GISS CUTLINE TCT1/2 1/2 TCT HSS DRILL
TITEX A1622-NO29 DEEP HOLE DRILLS HSS-E TYPE UFL 5062520