Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 20-825-030 HSS EXTRA LENGTH DRILL 3.0MM
ROEBUCK 20-825-030 HSS EXTRA LENGTH DRILL 3.0MM
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
20-825-030
rubix:
026846
Technical specifications
Drilling diameter
3
mm
Total length
160
mm
Length of cut
100
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 20-825-030 HSS EXTRA LENGTH DRILL 3.0MM
Fully ground flute
Geometry
Quick helix angle, right hand spiral
Wide flutes, thick web
Technical specifications
Attributes
Drilling diameter
3
mm
Total length
160
mm
Length of cut
100
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1622-5.5 DEEP HOLE DRILLS HSS-E TYPE UFL 5062599
TITEX A1244-1.55 JOBBER DRILLS HSS/HSS-E 5060304
DORMER A120 HSS STUB DRILL 8.8MM
GUHRING 00668 002.100 GT80/100 COATED DRILLS 9006680021000
GUHRING 00622 001.000 GT80/100 DRILLS 9006220010000
ROEBUCK LBD/075 HSS BLACKSMITHS DRILL 3/4 INCH
DOR HSS-TIN STUB DRILL 10.1
TITEX A1544-1.4 JOBBER DRILLS HSS/HSS-E 5062055
CUTLINE DRILL - HSS LONG SERIES MM 9.7 861385
GUHRING 00217 012.500 TWIST DRILLS
GUHRING 00659 004.800 TWIST DRILLS
GUHRING 09651 006.700 TWIST DRILL HSS 6.700 MM DIN 338 TYPE N TIN
TITEX A1148-NO57 DEEP HOLE DRILLS HSS-E TYPE UFL 5057102
TITEX A1247-8.7 JOBBER DRILLS HSS/HSS-E 5060635
GUHRING 00206 005.850 HSS/HSCO COATED DRILLS 9002060058500