Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK A0013164 HSS JOBBER DRILL 31/64 LD/270
ROEBUCK A0013164 HSS JOBBER DRILL 31/64 LD/270
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
LD/270
rubix:
023705
Technical specifications
Total length
151
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK A0013164 HSS JOBBER DRILL 31/64 LD/270
Fractional
Technical specifications
Attributes
Total length
151
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.27
excl. VAT
/
Each
£
15.92
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TITEX A1211-4.7 JOBBER DRILLS HSS/HSS-E 5058760
GUHRING 00617 005.500 HSS/HSCO COATED DRILLS 9006170055000
CUTLINE DRILL - HSS LONG SERIES MM 17.5 861420
GUHRING 00245 005.200 STANDARD HSS DRILLS 9002450052000
TITEX A1148-7.4 DEEP HOLE DRILLS HSS-E TYPE UFL 5057227
CUTLINE DRILL - HSS JOBBER MM 4.3 845777
CUTLINE DRILL HSS CO5% JOBBER SHANK WITH FLAT GOLD MM 4.2 861185
DORMER A100.25 HSS JOBBER DRILL 0.25MM
TITEX A1211TIN-7.9 JOBBER DRILLS HSS/HSS-E 5058970
GUHRING 00357 010.500 DRILLS OTHER 9003570105000
GUHRING 00207 006.000 TWIST DRILLS
GUHRING 05523 003.570 TWIST DRILL HSCO 3.570MM TYPE GU 500 DZ BRIGHT
TITEX A1148-9.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5057254
CUTLINE DRILL - HSS JOBBER ZIRKO MM 2.9 861043
GUHRING 00217 001.000 TWIST DRILL HSS 1.000 MM DIN 340 TYPE N BRIGHT