Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GISS CUTLINE TCT33/64 33/64 TCT HSS DRILL
GISS CUTLINE TCT33/64 33/64 TCT HSS DRILL
Helicoidal HSS drill bit with cylindrical tail GISS Cutline
References
giss cutline:
UK-TCT33/64
rubix:
228A3223
manufacturer :
TCT33/64
Technical specifications
Total length
151
mm
Length of cut
101
mm
Product details
Technical specifications
Product details : GISS CUTLINE TCT33/64 33/64 TCT HSS DRILL
Tungsten carbide tipped jobber drills with a 118 Deg 4 Facet designed for tougher and more abrasive materials
Technical specifications
Attributes
Total length
151
mm
Length of cut
101
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.16
excl. VAT
/
Each
£
44.59
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A1254.0X160 SERIES DRILL 4.00 MM X 160 MM 5968727
GUHRING 00208 001.100 HSS/HSCO COATED DRILLS 9002080011000
DORMER A0229/64 STUB DRILL 9/64 INCH 5966963
GUHRING 00205 008.300 TWIST DRILLS 8.300 MM
SPARTEX 863952 2 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
GUHRING 00205 000.780 TWIST DRILLS 0.780 MM
DORMER A1105.2 SERIES DRILL 5.20 MM 5967790
DORMER A9408.6 SERIES DRILL 8.60 MM 5972922
DORMER A1003.6 JOBBER DRILL 3.60 MM 5967025
TITEX A1522-7.1 DEEP HOLE DRILLS HSS-E TYPE UFL 5061929
TITEX A1249XPL-6.6 DEEP HOLE DRILLS HSS-E TYPE UFL 5236572
DORMER A9001.25 5970615
GUHRING 00329 009.500 TWIST DRILL HSCO 9.500MM TYPE GV 120
CUTLINE DRILL - HSS LONG SERIES MM 4.3 861331
GUHRING 00217 008.100 TWIST DRILLS