References
Dormer:A0229/64
Rubix:1196665
Manufacturer :5966963
EAN:7320760589878


Technical specifications
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 50 mm |
| Length of cut | 25 mm |
Product details : DORMER A0229/64 STUB DRILL 9/64 INCH 5966963
Applications
Technical specifications
Attributes
| Drilling diameter | 3.57 mm |
|---|---|
| Total length | 50 mm |
| Length of cut | 25 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 3.57 mm |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
- Usually arrives within 14 working days