TITEX A1247-9.5 JOBBER DRILL 5060643

Twist Drill

See technical informationSee documents

References

Walter Titex:A1247-9.5
Rubix:45029050
Manufacturer :5060643
EAN:4031132054421
brand logo

Technical specifications

Drilling diameter9.5 mm
Total length125 mm
Length of cut66 mm
See all Specifications

Documents

Product details : TITEX A1247-9.5 JOBBER DRILL 5060643


ALTIUS

Applications

Drilling (Through Hole);Blind Hole;Stack Drilling

Technical specifications


Attributes
Drilling diameter9.5 mm
Total length125 mm
Length of cut66 mm
Shank typecylindrical
Din standarddin 338
Coatinguncoated
Toleranceh8
Direction of cuttingright
Machining materialsteel;stainless steel;cast iron;non-ferrous metal;special alloy;others
Cutting materialhss-e
Tip angle130 °
Tail diameter9.5 mm
£ 19.45 excl. VAT
/ Each
£ 23.34 incl. VAT
  • Usually arrives within 14 working days