Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
TITEX A4422-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066188
TITEX A4422-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066188
Helicoidal HSS drill bit with cylindrical tail Walter Titex
References
walter titex:
A4422-25
rubix:
291A0861
manufacturer :
5066188
ean:
4031132161327
Technical specifications
Drilling diameter
25
mm
Total length
327
mm
Length of cut
181
mm
Product details
Technical specifications
Product details : TITEX A4422-25 DEEP HOLE DRILLS HSS-E TYPE UFL 5066188
Technical specifications
Attributes
Drilling diameter
25
mm
Total length
327
mm
Length of cut
181
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
169.65
excl. VAT
/
Each
£
203.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00208 004.300 TWIST DRILLS
TITEX A1211-1.63 JOBBER DRILLS HSS/HSS-E 5058525
CUTLINE DRILL - HSS LONG SERIES MM 18.25 861423
GUHRING 00667 001.200 STANDARD HSS COATED DRIL 9006670012000
DORMER A10012.4 JOBBER DRILL 12.40 MM 5967306
GUHRING 09651 009.300 TWIST DRILL HSS 9.300 MM DIN 338 TYPE N TIN
GUHRING 00205 013.800 TWIST DRILLS 13.800 MM
GUHRING 00257 017.000 TWIST DRILLS
GUHRING 00670 003.200 GT80/100 COATED DRILLS 9006700032000
DORMER A100 HSS JOBBER DRILL 10.5MM
ROEBUCK PZ08.0X150 MASONRY DRILL 8 X 150MM
GUHRING 00206 004.300 HSS/HSCO COATED DRILLS 9002060043000
TITEX A1211TIN-2.3 JOBBER DRILLS HSS/HSS-E 5058914
GUHRING 00305 009.600 HSS/HSCO COATED DRILLS 9003050096000
DORMER A10819/64 A108 19/64 ST STRAIGHT STEEL JOBBER DRILL 6305904