Bit drill bodies Tungaloy
Min. diameter | 30 mm |
---|---|
Ratio of length to drilling diameter | 30/236,7 mm |
Length of cut | 150.7 mm |
Min. diameter | 30 mm |
---|---|
Ratio of length to drilling diameter | 30/236,7 mm |
Length of cut | 150.7 mm |
Tail | straight |
Tail diameter | 32 mm |
Tail length | 59 mm |
Internal cooling | yes |
Max diameter | 30 mm |
Usually arrives within 14 working days