References
Dormer:H85341.0
Rubix:376A2579
EAN:7320760652503




Technical specifications
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 146.5 mm |
| Tail diameter | 40 mm |
Product details : DORMER H85341.0 6111411
Technical specifications
Attributes
| Ratio of length to drilling diameter | 3xd |
|---|---|
| Length of cut | 146.5 mm |
| Tail diameter | 40 mm |
| Tail length | 70 mm |
| Internal cooling | yes |
| Apparent length | 246.5 mm |
Show UNSPSC/ECL@SS
£ 732.95 excl. VAT
/ Each
£ 879.54 incl. VAT
- Usually arrives within 14 working days