Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690032 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 32MM
KARNASCH 201690032 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 32MM
Chopping miller Karnasch
References
karnasch:
201690032
rubix:
230A2283
Product details
Technical specifications
Product details : KARNASCH 201690032 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 32MM
KARNASCH 201690032 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀32MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.80
excl. VAT
/
Each
£
94.56
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201316063 63MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316017 17MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315045 45MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201255023 23MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315085 85MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201316110 110MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866680 WELDON SHANK HSS ANNULAR CUTTER 24 X 30 MM
KARNASCH 201265047 47MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
ROEBUCK 866711 WELDON SHANK HSS ANNULAR CUTTER 12 X 55 MM
KARNASCH 201680040 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 40MM
KARNASCH 201690050 HARDOX LINE TCT ANN CUTTER DEPTH 50MM
KARNASCH 201255041 41MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201315027 27MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866668 WELDON SHANK HSS ANNULAR CUTTER 15.5 X 30 MM
KARNASCH 201265049 49MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM