Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Chopping millers
Chopping millers
Chopping miller
KARNASCH 201690021 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 21MM
KARNASCH 201690021 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 21MM
Chopping miller Karnasch
References
karnasch:
201690021
rubix:
230A2273
Product details
Technical specifications
Product details : KARNASCH 201690021 HARDOX LINE TCT ANN CUTTER DEPTH 50MM 21MM
KARNASCH 201690021 HARDOX LINE TCT ANN CUTTER DEPTH 50MM ⌀21MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.37
excl. VAT
/
Each
£
77.24
incl. VAT
Usually arrives within 14 working days
Select variants (44)
Add to cart
Check our products from related categories
KARNASCH 201316022 22MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201315068 68MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
KARNASCH 201260U012 12MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH 30MM
KARNASCH 201315019 19MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866730 WELDON SHANK HSS ANNULAR CUTTER 26 X 55 MM
KARNASCH 201265032 32MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 50MM
KARNASCH 201315034 34MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 40MM
ROEBUCK 866663 WELDON SHANK HSS ANNULAR CUTTER 12 X 30 MM
KARNASCH 201680017 HARDOX LINE TCT ANN CUTTER DEPTH 25MM 17MM
KARNASCH 201316033 33MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
KARNASCH 201316058 58MM HARD-LINE TCT ANNULAR CUTTER DRILL DEPTH 55MM
ROEBUCK 866724 WELDON SHANK HSS ANNULAR CUTTER 21 X 55 MM
ROEBUCK 866676 WELDON SHANK HSS ANNULAR CUTTER 21 X 30 MM
KARNASCH 201255032 32MM SILVER HSS-XE ANNULAR CUTTER DRILL DEPTH 25MM
KARNASCH 201260U030 30MM GOLD HSS-XE ANNULAR CUTTER DRILL DEPTH