Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
ROEBUCK 229-10610 RBK 6MM 2 FLUTE LONG SERIES TIALN COATED SLOT DRI
ROEBUCK 229-10610 RBK 6MM 2 FLUTE LONG SERIES TIALN COATED SLOT DRI
Helicoidal HSS drill bit with cylindrical tail Unbranded
References
unbranded:
229-10610
rubix:
2021392
Product details
Technical specifications
Product details : ROEBUCK 229-10610 RBK 6MM 2 FLUTE LONG SERIES TIALN COATED SLOT DRI
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.99
excl. VAT
/
Each
£
95.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 02047 002.200 GT80/P2000 HSCO DRILLS 9020470022000
GUHRING 00550 003.800 DRILLS OTHER 9005500038000
TITEX A1154TFT-3.3 DRILLS TYP VA INOX 5200094
TITEX A1247-NO46 JOBBER DRILLS HSS/HSS-E 5060489
TITEX A1922L-8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062690
DORMER A7772.9 JOBBER DRILL 2.90 MM 5971002
GUHRING 02458 003.000 HSS/HSCO COATED DRILLS 9024580030000
CUTLINE DRILL - HSS JOBBER MM 11 845840
GUHRING 09651 003.970 TWIST DRILL HSS 3.970 MM DIN 338 TYPE N TIN
DORMER A00211.2 JOBBER DRILL 11.20 MM 5966892
TITEX A1522-6.4 DEEP HOLE DRILL 5061922
GUHRING 02456 007.000 HSS/HSCO COATED DRILLS 9024560070000
GUHRING 00533 006.700 DRILLS OTHER 9005330067000
GUHRING 02456 007.700 HSS/HSCO COATED DRILLS 9024560077000
GUHRING 00659 002.000 HSS/HSCO COATED DRILLS 9006590020000