GUHRING 00659 002.000 HSS/HSCO COATED DRILLS 9006590020000
Twist drill Gühring
See technical informationReferences
Gühring:659 2.000
Rubix:344A2534
Manufacturer :9006590020000
EAN:4031093214513

Product details : GUHRING 00659 002.000 HSS/HSCO COATED DRILLS 9006590020000
Technical specifications
Attributes
| Drilling diameter | 2 mm |
|---|---|
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 130 ° |
| Tail diameter | 2 mm |
Show UNSPSC/ECL@SS
£ 10.63 excl. VAT
/ Each
£ 12.76 incl. VAT
- Usually arrives within 14 working days
