Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2410-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358163
SANDVIK 870-2410-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358163
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2410-24-MM 2334
rubix:
320A1218
manufacturer :
7358163
ean:
7323222162886
Technical specifications
Drilling diameter
24.1
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2410-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358163
Technical specifications
Attributes
Drilling diameter
24.1
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.40
excl. VAT
/
Each
£
161.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2160-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358051
SANDVIK 870-1250-11-GP 4334 7357652
SANDVIK 870-1650-16-PM 4334 870 DRILL TIP 7357830
SANDVIK 870-1270-11-MM 2334 7357662
DORMER R95033.0 R950 33.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104487
SANDVIK 870-1790-17-PM 4334 7357890
SANDVIK 870-2650-26-PM 4334 DRILL TIP 7358245
SANDVIK 870-1030-6-PM 4334 7357563
SANDVIK 870-2540-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358215
SANDVIK 870-2310-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358116
SANDVIK 870-2480-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358191
SANDVIK 870-1740-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357865
DORMER R96013.6 DRILL 13.60 MM 5988839
DORMER R96022.7 DRILL 22.70 MM 5988458
SANDVIK 870-1750-17-PM 4334 870 DRILL TIP 7357874