Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96022.7 DRILL 22.70 MM 5988458
DORMER R96022.7 DRILL 22.70 MM 5988458
Drill bit tip Dormer
References
dormer:
R96022.7
rubix:
2020739
ean:
7320760039823
Technical specifications
Drilling diameter
22.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96022.7 DRILL 22.70 MM 5988458
Technical specifications
Attributes
Drilling diameter
22.7
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.82
excl. VAT
/
Each
£
149.78
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1240-10-PM 4334 7357651
DORMER R95039.0 R950 39.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104544
SANDVIK 870-1080-7-KM3334 EXCHANGEABLE CUTTING HEADS 7357581
SANDVIK 870-2260-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358099
SANDVIK 870-1060-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357572
SANDVIK 870-1070-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357576
DORMER R9501.9/16 6104546
SANDVIK 870-1780-17-GP4334 EXCHANGEABLE CUTTING HEADS 7357883
SANDVIK 870-2223-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358080
DORMER R96024.5 DRILL 24.50 MM 5988483
SANDVIK 870-1370-13-KM3334 EXCHANGEABLE CUTTING HEADS 7357702
SANDVIK 870-2180-21-GP4334 EXCHANGEABLE CUTTING HEADS 7358059
SANDVIK 870-1470-14-MM2334 EXCHANGEABLE CUTTING HEADS 7357747
DORM HYDRA DR HD AMG 11-15 R950 5/8
SANDVIK 870-1850-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357914