Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95033.0 R950 33.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104487
DORMER R95033.0 R950 33.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104487
Drill bit tip Dormer
References
dormer:
R95033.0
rubix:
293A7477
ean:
7320760652121
Technical specifications
Drilling diameter
33
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95033.0 R950 33.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104487
Technical specifications
Attributes
Drilling diameter
33
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.40
excl. VAT
/
Each
£
269.28
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORMER R95023.5 DRILL 23.50 MM 5988820
SANDVIK 870-2000-20-MM2334 870 DRILL TIP 7357985
DORMER R9501.9/16 6104546
DORM HYDRA DR HD AMG 11-15 R950 215
DORMER R95014.7 DRILL 14.70 MM 5988666
SANDVIK 870-1960-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357969
SANDVIK 870-2220-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358075
DORMER R96017.2 DRILL 17.20 MM 5988811
SANDVIK 870-1330-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357687
SANDVIK 870-2210-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358073
DORMER R96015.2 DRILL 15.20 MM 5988724
SANDVIK 870-1905-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357937
SANDVIK 870-1590-15-MM 2334 DRILLING HEAD 7357800
SANDVIK 870-2410-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358164
DORM HYDRA DR HD AMG 21-23 31-34 R960 240