SANDVIK 870-1650-16-PM 4334 870 DRILL TIP 7357830
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1650-16-PM 4334
Rubix:258A1409
Manufacturer :7357830
EAN:7323222159558

Product details : SANDVIK 870-1650-16-PM 4334 870 DRILL TIP 7357830
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 217.80 excl. VAT
/ 2 pieces
£ 261.36 incl. VAT
- Usually arrives within 14 working days
