Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1130-8-MM 2334 7357606
SANDVIK 870-1130-8-MM 2334 7357606
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1130-8-MM 2334
rubix:
286A9757
manufacturer :
7357606
ean:
7323222157318
Technical specifications
Drilling diameter
11.3
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1130-8-MM 2334 7357606
Technical specifications
Attributes
Drilling diameter
11.3
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.81
excl. VAT
/
Each
£
92.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2220-22-PM 4334 870 DRILL TIP 7358079
SANDVIK 870-1560-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357782
SANDVIK 870-2580-25-MM2334 EXCHANGEABLE CUTTING HEADS 7358232
DORM HYDRA DR HD AMG 11-15 R950 190
SANDVIK 870-2250-22-MM 2334 7358094
SANDVIK 870-1760-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357876
DORMER R96019.7 DRILL 19.70 MM 5988587
SANDVIK 870-1680-16-KM3334 EXCHANGEABLE CUTTING HEADS 7357840
DORMER R95015.6 DRILL 15.60 MM 5988683
SANDVIK 870-2965-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358279
SANDVIK 870-3100-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358292
SANDVIK 870-3175-31-MM2334 EXCHANGEABLE CUTTING HEADS 7358300
DORMER R96017.7 DRILL 17.70 MM 5988827
SANDVIK 870-2470-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358187
SANDVIK 870-1050-7-GP4334 EXCHANGEABLE CUTTING HEADS 7357568