• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Trepanning millers(58)
  • Chopping millers(550)
  • HSS drill bits(11,495)
  • Fluid-drilling(9)
  • Solid carbide drill bits(7,113)
  • Tool tip drill bits(1,577)
  • Drill bits with tips(1,368)
  • Concrete Drills(261)
  • Wood Drills(61)
  • Material drill bits(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2965-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358279

SANDVIK 870-2965-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358279


Drill bit tip Sandvik Coromant

References
sandvik coromant:870-2965-29-KM 3334
rubix:319A7529
manufacturer :7358279
ean:7323222164040
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 870-2965-29-KM3334 EXCHANGEABLE CUTTING HEADS 7358279


Technical specifications


Attributes
No attributes to display for this product
£ 160.53 excl. VAT
/ Each
£ 192.64 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DORMER R95022.5 DRILL 22.50 MM 5988810SANDVIK 870-1150-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357614SANDVIK 870-1310-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357678SANDVIK 870-2480-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358192SANDVIK 870-2590-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358234SANDVIK 870-1530-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357770SANDVIK 870-2280-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358106SANDVIK 870-1110-8-PM 4334 870 DRILL TIP 7357595SANDVIK 870-2340-23-PM4334 EXCHANGEABLE CUTTING HEADS 7358131SANDVIK 870-1220-10-GP4334 EXCHANGEABLE CUTTING HEADS 7357640SANDVIK 870-1930-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357954DORMER R96024.5 DRILL 24.50 MM 5988483SANDVIK 870-1070-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357578SANDVIK 870-1550-15-GP 4334 CORODRILL INSERT 7357777SANDVIK 870-2858-28-KM3334 EXCHANGEABLE CUTTING HEADS 7358267

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories