Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2330-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358124
SANDVIK 870-2330-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358124
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2330-23-GP 4334
rubix:
320A2109
manufacturer :
7358124
ean:
7323222162497
Technical specifications
Drilling diameter
23.3
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-2330-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358124
Technical specifications
Attributes
Drilling diameter
23.3
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DORMER R96017.2 DRILL 17.20 MM 5988811
SANDVIK 870-1050-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357570
SANDVIK 870-1100-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357589
SANDVIK 870-2580-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358230
SANDVIK 870-3000-30-GP 4334 7358282
SANDVIK 870-1770-17-KM3334 EXCHANGEABLE CUTTING HEADS 7357880
SANDVIK 870-1010-6-GP4334 EXCHANGEABLE CUTTING HEADS 7357552
SANDVIK 870-2210-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358071
SANDVIK 870-1210-10-MM2334 EXCHANGEABLE CUTTING HEADS 7357638
DORMER R96025.5 DRILL 25.50 MM 5988499
SANDVIK 870-1190-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357631
SANDVIK 870-3150-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358294
SANDVIK 870-2410-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358163
SANDVIK 870-1150-9-KM3334 EXCHANGEABLE CUTTING HEADS 7357613
SANDVIK 870-3100-31-GP 4334 870 DRILL TIP 7358290