Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96025.5 DRILL 25.50 MM 5988499
DORMER R96025.5 DRILL 25.50 MM 5988499
Drill bit tip Dormer
References
dormer:
R96025.5
rubix:
2020752
ean:
7320760039854
Technical specifications
Drilling diameter
25.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96025.5 DRILL 25.50 MM 5988499
Technical specifications
Attributes
Drilling diameter
25.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.77
excl. VAT
/
Each
£
161.72
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1925-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357949
SANDVIK 870-1180-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357626
DORMER R9501.19/64 6104486
SANDVIK 870-2210-22-KM3334 EXCHANGEABLE CUTTING HEADS 7358072
DORMER R96018.6 DRILL 18.60 MM 5988853
SANDVIK 870-1310-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357677
DORM HYDRA DR HD AMG 21-23 31-34 R960 230
SANDVIK 870-1300-12-KM3334 EXCHANGEABLE CUTTING HEADS 7357673
SANDVIK 870-1450-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357738
SANDVIK 870-1290-11-KM3334 EXCHANGEABLE CUTTING HEADS 7357669
DORM HYDRA DR HD AMG 21-23 31-34 R960 1/2
DORM HYDRA DR HD AMG 11-15 R950 63/64
DORM HYDRA DR HD AMG 21-23 31-34 R960 150
SANDVIK 870-1580-15-KM3334 EXCHANGEABLE CUTTING HEADS 7357790
DORM HYDRA DR HD AMG 11-15 R950 11/8