Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2540-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358216
SANDVIK 870-2540-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358216
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2540-25-PM 4334
rubix:
320A0650
manufacturer :
7358216
ean:
7323222163418
Technical specifications
Drilling diameter
25.4
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2540-25-PM4334 EXCHANGEABLE CUTTING HEADS 7358216
Technical specifications
Attributes
Drilling diameter
25.4
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.33
excl. VAT
/
Each
£
162.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2381-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358151
DORMER R95034.0 6104489
SANDVIK 870-1380-13-MM 2334 7357707
DORMER R95038.5 6104542
DORMER R9501.5/8 6104549
DORMER R95032.0 6104484
SANDVIK 870-1150-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357615
DORMER R96019.7 DRILL 19.70 MM 5988587
DORMER R96019.25 DRILL 19.25 MM 5988879
DORMER R9501.27/64 6104535
DORMER R95014.8 DRILL 14.80 MM 5988668
DORMER R96012.2 DRILL 12.20 MM 5988924
SANDVIK 870-1160-9-PM4334 EXCHANGEABLE CUTTING HEADS 7357619
SANDVIK 870-2390-23-KM3334 EXCHANGEABLE CUTTING HEADS 7358154
SANDVIK 870-2090-20-PM4334 EXCHANGEABLE CUTTING HEADS 7358026