Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96019.25 DRILL 19.25 MM 5988879
DORMER R96019.25 DRILL 19.25 MM 5988879
Drill bit tip Dormer
References
dormer:
R96019.25
rubix:
2020720
ean:
7320760032398
Technical specifications
Drilling diameter
19.25
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96019.25 DRILL 19.25 MM 5988879
Technical specifications
Attributes
Drilling diameter
19.25
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
109.44
excl. VAT
/
Each
£
131.33
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2020-20-GP4334 EXCHANGEABLE CUTTING HEADS 7357991
SANDVIK 870-1810-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357895
SANDVIK 870-1580-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357791
SANDVIK 870-1970-19-PM4334 EXCHANGEABLE CUTTING HEADS 7357974
SANDVIK 870-1550-15-MM 2334 7357779
SANDVIK 870-2050-20-PM 4334 7358006
SANDVIK 870-1111-8-KM3334 EXCHANGEABLE CUTTING HEADS 7357597
SANDVIK 870-2800-28-GP4334 EXCHANGEABLE CUTTING HEADS 7358258
CORODRILL INSERT 870-1530-15-PM 4334
SANDVIK 870-3050-30-GP4334 EXCHANGEABLE CUTTING HEADS 7358286
DORMER R95013.6 DRILL 13.60 MM 5988646
SANDVIK 870-1440-14-KM3334 EXCHANGEABLE CUTTING HEADS 7357734
SANDVIK 870-1590-15-GP4334 EXCHANGEABLE CUTTING HEADS 7357798
SANDVIK 870-2450-24-KM3334 EXCHANGEABLE CUTTING HEADS 7358178
SANDVIK 870-2170-21-PM4334 EXCHANGEABLE CUTTING HEADS 7358058