SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2060-20-GP 4334
Rubix:317A1599
Manufacturer :7358007
EAN:7323222161322

Product details : SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007
Technical specifications
Attributes
| Drilling diameter | 20.6 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 132.53 excl. VAT
/ Each
£ 159.04 incl. VAT
- Usually arrives within 14 working days
