Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2280-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358107
SANDVIK 870-2280-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358107
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2280-22-PM 4334
rubix:
320A2079
manufacturer :
7358107
ean:
7323222162329
Technical specifications
Drilling diameter
22.8
mm
Nuance/shade
4334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-2280-22-PM4334 EXCHANGEABLE CUTTING HEADS 7358107
Technical specifications
Attributes
Drilling diameter
22.8
mm
Nuance/shade
4334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1420-14-GP4334 EXCHANGEABLE CUTTING HEADS 7357721
SANDVIK 870-1670-16-PM 4334 870 DRILL TIP 7357838
DORMER R95015.6 DRILL 15.60 MM 5988683
SANDVIK 870-1200-10-PM 4334 CORODRILL 7357635
SANDVIK 870-2440-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358176
DORM HYDRA DR HD AMG 21-23 31-34 R960 180
SANDVIK 870-1430-14-PM 4334 870 DRILL TIP 7357732
SANDVIK 870-2220-22-PM 4334 870 DRILL TIP 7358079
SANDVIK 870-3050-30-PM4334 EXCHANGEABLE CUTTING HEADS 7358289
SANDVIK 870-2280-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358106
SANDVIK 870-1110-8-PM 4334 870 DRILL TIP 7357595
DORM HYDRA DR HD AMG 11-15 R950 185
SANDVIK 870-2010-20-MM2334 EXCHANGEABLE CUTTING HEADS 7357989
DORM HYDRA DR HD AMG 11-15 R950 11/6
DORMER R96018.1 DRILL 18.10 MM 5988841