SANDVIK 870-1840-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357909
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1840-18-MM 2334
Rubix:317A3906
Manufacturer :7357909
EAN:7323222160349

Product details : SANDVIK 870-1840-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357909
Technical specifications
Attributes
| Drilling diameter | 18.4 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 240.80 excl. VAT
/ 2 pieces
£ 288.96 incl. VAT
- Usually arrives within 14 working days
