Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-2230-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358084
SANDVIK 870-2230-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358084
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-2230-22-GP 4334
rubix:
320A2037
manufacturer :
7358084
ean:
7323222162091
Technical specifications
Drilling diameter
22.3
mm
Nuance/shade
4334
Tip angle
152
°
Product details
Technical specifications
Product details : SANDVIK 870-2230-22-GP4334 EXCHANGEABLE CUTTING HEADS 7358084
Technical specifications
Attributes
Drilling diameter
22.3
mm
Nuance/shade
4334
Tip angle
152
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.93
excl. VAT
/
Each
£
152.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2310-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358116
SANDVIK 870-1660-16-PM4334 EXCHANGEABLE CUTTING HEADS 7357834
DORMER R95022.5 DRILL 22.50 MM 5988810
SANDVIK 870-2580-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358230
SANDVIK 870-2560-25-GP4334 EXCHANGEABLE CUTTING HEADS 7358221
DORM HYDRA DR HD AMG 11-15 R950 61/64
SANDVIK 870-1850-18-PM4334 EXCHANGEABLE CUTTING HEADS 7357914
SANDVIK 870-1330-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357685
SANDVIK 870-1760-17-PM 4334 870 DRILL TIP 7357878
SANDVIK 870-1905-19-GP4334 EXCHANGEABLE CUTTING HEADS 7357935
SANDVIK 870-1290-11-PM4334 EXCHANGEABLE CUTTING HEADS 7357671
DORMER R95015.6 DRILL 15.60 MM 5988683
DORM HYDRA DR HD AMG 21-23 31-34 R960 130
DORMER R96024.5 DRILL 24.50 MM 5988483
DORM HYDRA DR HD 21-23 31-34 R960 61/64