Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R95022.5 DRILL 22.50 MM 5988810
DORMER R95022.5 DRILL 22.50 MM 5988810
Drill bit tip Dormer
References
dormer:
R95022.5
rubix:
2020614
ean:
7320760032336
Technical specifications
Drilling diameter
22.5
mm
Nuance/shade
metaalkleurig
Body material
carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R95022.5 DRILL 22.50 MM 5988810
Technical specifications
Attributes
Drilling diameter
22.5
mm
Nuance/shade
metaalkleurig
Body material
carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.82
excl. VAT
/
Each
£
149.78
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
DORM HYDRA DR HD 21-23 31-34 R960 47/64
SANDVIK 870-1070-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357578
DORM HYDRA DR HD AMG 11-15 R950 230
DORMER R9501.11/32 6104530
SANDVIK 870-1980-19-PM 4334 7357978
DORM HYDRA DR HD AMG 21-23 31-34 R960 145
SANDVIK 870-2070-20-KM3334 EXCHANGEABLE CUTTING HEADS 7358016
SANDVIK 870-1830-18-GP4334 EXCHANGEABLE CUTTING HEADS 7357903
SANDVIK 870-1930-19-MM2334 EXCHANGEABLE CUTTING HEADS 7357956
SANDVIK 870-1810-18-MM2334 EXCHANGEABLE CUTTING HEADS 7357897
DORMER R95018.6 DRILL 18.60 MM 5988723
SANDVIK 870-2950-29-GP4334 EXCHANGEABLE CUTTING HEADS 7358274
DORM HYDRA DR HD AMG 11-15 R950 47/64
SANDVIK 870-2220-22-MM2334 EXCHANGEABLE CUTTING HEADS 7358077
SANDVIK 870-2060-20-GP4334 EXCHANGEABLE CUTTING HEADS 7358007