References
Sandvik Coromant:870-1600-16-MM 2334
Rubix:286A9677
Manufacturer :7357804
EAN:7323222159299

Product details : SANDVIK 870-1600-16-MM 2334 7357804
Technical specifications
Attributes
| Drilling diameter | 16 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ 2 pieces
£ 248.64 incl. VAT
- Usually arrives within 14 working days
