SANDVIK 870-1650-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357829
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1650-16-MM 2334
Rubix:317A4907
Manufacturer :7357829
EAN:7323222159541

Product details : SANDVIK 870-1650-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357829
Technical specifications
Attributes
| Drilling diameter | 16.5 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 2334 |
Show UNSPSC/ECL@SS
£ 225.88 excl. VAT
/ 2 pieces
£ 271.06 incl. VAT
- Usually arrives within 14 working days
