Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
SANDVIK 870-1760-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357877
SANDVIK 870-1760-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357877
Drill bit tip Sandvik Coromant
References
sandvik coromant:
870-1760-17-MM 2334
rubix:
317A4985
manufacturer :
7357877
ean:
7323222160028
Technical specifications
Drilling diameter
17.6
mm
Nuance/shade
2334
Tip angle
142
°
Product details
Technical specifications
Product details : SANDVIK 870-1760-17-MM2334 EXCHANGEABLE CUTTING HEADS 7357877
Technical specifications
Attributes
Drilling diameter
17.6
mm
Nuance/shade
2334
Tip angle
142
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.87
excl. VAT
/
Each
£
119.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1090-7-MM2334 EXCHANGEABLE CUTTING HEADS 7357586
DORM HYDRA DR HD AMG 11-15 R950 145
SANDVIK 870-2440-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358175
SANDVIK 870-2430-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358171
SANDVIK 870-1925-19-KM3334 EXCHANGEABLE CUTTING HEADS 7357950
SANDVIK 870-3050-30-KM3334 EXCHANGEABLE CUTTING HEADS 7358287
DORMER R95029.5 DRILL 29.50 MM 5988906
SANDVIK 870-2750-27-KM 3334 7358255
SANDVIK 870-1320-12-GP4334 EXCHANGEABLE CUTTING HEADS 7357681
DORM HYDRA DR HD AMG 11-15 R950 45/64
SANDVIK 870-1880-18-KM3334 EXCHANGEABLE CUTTING HEADS 7357924
DORMER R96023.5 DRILL 23.50 MM 5988466
SANDVIK 870-3300-31-GP4334 EXCHANGEABLE CUTTING HEADS 7358314
SANDVIK 870-2390-23-MM2334 EXCHANGEABLE CUTTING HEADS 7358155
DORM HYDRA DR HD AMG 11-15 R950 25/32