Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORM HYDRA DR HD AMG 11-15 R950 45/64
DORM HYDRA DR HD AMG 11-15 R950 45/64
Drill bit tip Dormer
References
dormer:
R95045/64
rubix:
2002158
ean:
7320760012260
Technical specifications
Drilling diameter
17.86
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORM HYDRA DR HD AMG 11-15 R950 45/64
Technical specifications
Attributes
Drilling diameter
17.86
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.75
excl. VAT
/
Each
£
108.90
incl. VAT
Usually arrives within 14 working days
Select variants (153)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-1588-15-MM2334 EXCHANGEABLE CUTTING HEADS 7357795
SANDVIK 870-1170-9-MM2334 EXCHANGEABLE CUTTING HEADS 7357622
SANDVIK 870-1310-12-MM2334 EXCHANGEABLE CUTTING HEADS 7357679
SANDVIK 870-1690-16-MM2334 EXCHANGEABLE CUTTING HEADS 7357845
SANDVIK 870-1200-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357633
SANDVIK 870-2490-24-PM4334 EXCHANGEABLE CUTTING HEADS 7358196
SANDVIK 870-2140-21-KM3334 EXCHANGEABLE CUTTING HEADS 7358044
DORM HYDRA DR HD 21-23 31-34 R960 15/64
DORMER R95016.2 DRILL 16.20 MM 5988715
SANDVIK 870-2600-26-PM 4334 870 DRILL TIP 7358241
SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571
DORMER R95033.0 R950 33.00 MM CARBIDE TI-PHON HYDRA DRILL HEAD 6104487
DORMER R95013.8 DRILL 13.80 MM 5988648
SANDVIK 870-2460-24-GP 4334 CORODRILL 870 DRILL TIP 7358181
SANDVIK 870-2590-25-KM3334 EXCHANGEABLE CUTTING HEADS 7358235