Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bit tip
DORMER R96023.5 DRILL 23.50 MM 5988466
DORMER R96023.5 DRILL 23.50 MM 5988466
Drill bit tip Dormer
References
dormer:
R96023.5
rubix:
2020743
ean:
7320760039830
Technical specifications
Drilling diameter
23.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
See all Specifications
Product details
Technical specifications
Product details : DORMER R96023.5 DRILL 23.50 MM 5988466
Technical specifications
Attributes
Drilling diameter
23.5
mm
Nuance/shade
Metaalkleurig
Body material
Carbide
Tip angle
140
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.77
excl. VAT
/
Each
£
161.72
incl. VAT
Usually arrives within 14 working days
Select variants (123)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 870-2380-23-GP4334 EXCHANGEABLE CUTTING HEADS 7358144
SANDVIK 870-1210-10-KM3334 EXCHANGEABLE CUTTING HEADS 7357637
SANDVIK 870-1050-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357571
SANDVIK 870-2470-24-MM2334 EXCHANGEABLE CUTTING HEADS 7358187
SANDVIK 870-1100-8-PM 4334 7357591
DORM HYDRA DR HD AMG 11-15 R950 230
DORM HYDRA DR HD 21-23 31-34 R960 43/64
SANDVIK 870-1350-13-PM 4334 7357696
SANDVIK 870-1700-17-GP 4334 7357847
DORM HYDRA DR HD AMG 11-15 R950 175
SANDVIK 870-2700-27-PM 4334 7358253
SANDVIK 870-2965-29-GP4334 EXCHANGEABLE CUTTING HEADS 7358278
SANDVIK 870-1000-6-GP 4334 7357468
SANDVIK 870-1090-7-PM4334 EXCHANGEABLE CUTTING HEADS 7357587
SANDVIK 870-2750-27-KM 3334 7358255