SANDVIK 870-1510-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357764
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1510-15-PM 4334
Rubix:317A6404
Manufacturer :7357764
EAN:7323222158896

Product details : SANDVIK 870-1510-15-PM4334 EXCHANGEABLE CUTTING HEADS 7357764
Technical specifications
Attributes
| Drilling diameter | 15.1 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 207.18 excl. VAT
/ 2 pieces
£ 248.62 incl. VAT
- Usually arrives within 14 working days
