SANDVIK 870-2450-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358177
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-2450-24-GP 4334
Rubix:320A0610
Manufacturer :7358177
EAN:7323222163029

Product details : SANDVIK 870-2450-24-GP4334 EXCHANGEABLE CUTTING HEADS 7358177
Technical specifications
Attributes
| Drilling diameter | 24.5 mm |
|---|---|
| Tip angle | 152 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Usually arrives within 14 working days
