SANDVIK 870-1410-14-PM4334 EXCHANGEABLE CUTTING HEADS 7357720
Drill bit tip Sandvik Coromant
See technical informationReferences
Sandvik Coromant:870-1410-14-PM 4334
Rubix:317A6343
Manufacturer :7357720
EAN:7323222158452

Product details : SANDVIK 870-1410-14-PM4334 EXCHANGEABLE CUTTING HEADS 7357720
Technical specifications
Attributes
| Drilling diameter | 14.1 mm |
|---|---|
| Tip angle | 142 ° |
| Nuance/shade | 4334 |
Show UNSPSC/ECL@SS
£ 207.18 excl. VAT
/ 2 pieces
£ 248.62 incl. VAT
- Usually arrives within 14 working days
