References
Dormer:R95012.9
Rubix:2020539
EAN:7320760037942




Technical specifications
| Drilling diameter | 12.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
Product details : DORMER R95012.9 DRILL 12.90 MM 5988642
Hydra Head for steels.
Technical specifications
Attributes
| Drilling diameter | 12.9 mm |
|---|---|
| Body material | carbide |
| Tip angle | 140 ° |
| Nuance/shade | metaalkleurig |
Show UNSPSC/ECL@SS
£ 138.37 excl. VAT
/ Each
£ 166.04 incl. VAT
- Usually arrives within 14 working days